Shop All Air Compressor Parts
Ingersoll-Rand
Air Compressor Start Up Kit, Oil Filter
Mfr # SS5J9.5GK-WB Start-up Kit
Zoro # G6174653
original price:
$216.25
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Oil Filter
- Includes Filter Element, Lubricant
- Compatible Manufacturer Part Number SS5J9.5GK-WB
- Compatible with Brand Ingersoll-Rand
Product Information
- Brand Ingersoll-Rand
- MFR # SS5J9.5GK-WB Start-up Kit
- Zoro # G6174653
- UPC # 663023152882
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Air Compressor Start Up Kit |
For Use With | Air Compressors |
Type | Oil Filter |
Includes | Filter Element, Lubricant |
Compatible Manufacturer Part Number | SS5J9.5GK-WB |
Compatible with Brand | Ingersoll-Rand |
Standards | OSHA |
Number of Pieces | 2 |
Description
Air Compressor Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Oil Filter, Compatible Manufacturer Part Number SS5J9.5GK-WB, Compatible Grainger Part Number 55DY75, For Use With Air Compressors, Number of Pieces 2, Includes Filter Element, Lubricant, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 x 1-5/8-KW Taper Lock Bushing (119118 KWY 3/8X3/16)
- GATES Truflex V-Belts, 3L460 (3L460)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K641)
- INGERSOLL-RAND O Ring, Ingersoll Rand (49812050)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INGERSOLL-RAND Pressure Switch (46818555)
- INGERSOLL-RAND Unloader Cover (30250906)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- INGERSOLL-RAND Air Compressor 230V3PH 10HP (IRT45465820)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts