Shop All Air Compressor Pumps
Ingersoll-Rand
Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder
Mfr # TS5 Bare
Zoro # G3496197
product price: $1,676.53
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,676.53
Free 30-Day Returns
Key Features
- HP 5 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Max. Pressure 175 psi
Product Information
- Brand Ingersoll-Rand
- MFR # TS5 Bare
- Zoro # G3496197
- UPC # 094703389227
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 14 1/2 in |
Overall Height | 24 in |
Sheave Size @ 1725 RPM | 5 57/64 in |
Overall Width | 15 in |
Overall Depth | 14 in |
Outlet Size | 0.5 in |
Flywheel Diameter | 14 1/2 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.5 cfm @ 175 psi, Number of Cylinders 1, Maximum Operating Pressure 175 psi, Flywheel Diameter 14 1/2 in, Flywheel Included Yes, Pump Speed 1,500 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Finger, Valve Material Stainless Steel, Cylinder Material Cast Iron, Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 x 1-3/8-KW Taper Lock Bushing (2012 1-3/8)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4050-3P)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 2 Bolt (101-1033)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, BK90H (BK90H)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- INGERSOLL-RAND Bare Pump, Ingersoll Rand (18002410)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- Ingersoll-Rand Air Compressor Pumps