Shop All Air Compressor Pumps
Ingersoll-Rand
Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder
Mfr # 7100
Zoro # G8532614
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,959.99
Free 30-Day Returns
Key Features
- HP 10 hp, 15 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Product Information
- Brand Ingersoll-Rand
- MFR # 7100
- Zoro # G8532614
- UPC # 094703389210
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 17 1/2 in |
Overall Height | 25.81 in |
Stroke Length | 4 in |
Overall Width | 26.5 in |
Sheave Size @ 1725 RPM | 8 23/64 in, 11 23/64 in |
Bore Dia. | 3 in, 5 1/2 in |
Overall Depth | 29.81 in |
Flywheel Diameter | 17 1/2 in |
Outlet Size | 1 in |
Bore Diameter | 3 in, 5.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 10 hp, 15 hp, Free Air Flow Rate @ Maximum Pressure 50.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 17 1/2 in, Flywheel Included Yes, Pump Speed 1,100 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Finger, Cylinder Material Cast Iron, Rotation CCW, Stroke Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES30 (WES30)
- ENERPAC RC10K51, RC10 TON STANDARD REPAIR KIT, RC101, RC102 AND RC1 (RC10K51)
- CARTER BEARINGS 40 mm, Metric Needle Cam Follower, Sealed, Hex (MCNB-40-SB)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 28 oz Oil Capacity, 2 Cylinder (2340)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity (SS5 Bare)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit (2340)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-5)
- Ingersoll-Rand Air Compressors