Shop All Parts Kits
Ingersoll-Rand
Air Compressor Maintenance Kit
Mfr # 47518611001
Zoro # G0125365
original price:
$488.96
36% off
Free Shipping & Returns
$311.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Replacement
- Includes Air Filter Element, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element
- Compatible with Brand Ingersoll-Rand
- Compatible Series R Series
Product Information
- Brand Ingersoll-Rand
- MFR # 47518611001
- Zoro # G0125365
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Type | Replacement |
Includes | Air Filter Element, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element |
Compatible with Brand | Ingersoll-Rand |
Compatible Series | R Series |
Compatible Manufacturer Part Number | R11I-A125/120-200-3, R11I-A125/120-230-3, R11I-A125/120-460-3, R11I-A135-TAS/120-200-3, R11I-A135-TAS/120-230-3, R11I-A135-TAS/120-460-3, R4I-A125/80-200-3, R4I-A125/80-230-1, R4I-A125/80-230-3, R4I-A125/80-460-3, R4I-A135-TAS/80-200-3, R4I-A135-TAS/80-230-1, R4I-A135-TAS/80-230-3, R4I-A135-TAS/80-460-3, R5.5I-A125/80-200-3, R5.5I-A125/80-230-1, R5.5I-A125/80-230-3, R5.5I-A125/80-460-3, R5.5I-A135-TAS/80-200-3, R5.5I-A135-TAS/80-230-1, R5.5I-A135-TAS/80-230-3, R5.5I-A135-TAS/80-460-3, R7.5I-A125/80-200-3, R7.5I-A125/80-230-3, R7.5I-A125/80-460-3, R7.5I-A135-TAS/80-200-3, R7.5I-A135-TAS/80-230-3, R7.5I-A135-TAS/80-460-3 |
Number of Pieces | 4 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Replacement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFS106UN)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- CAMOZZI Double Banjo 1/4" OD (6620 04-04)
- PERFORMANCE TOOL 4 In Grease Gun Needle Nose Adapter, W54216 (W54216)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- OTC Maintenance Kit (13172)
- Ingersoll-Rand Parts Kits