Shop All Parts Kits
Ingersoll-Rand
Air Compressor Maintenance Kit
Mfr # 47518595001
Zoro # G0125347
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes Air Filter Element, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element
- Type Replacement
- Compatible with Brand Ingersoll-Rand
- Compatible Series R Series
Product Information
- Brand Ingersoll-Rand
- MFR # 47518595001
- Zoro # G0125347
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | Air Filter Element, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element |
Type | Replacement |
Compatible with Brand | Ingersoll-Rand |
Compatible Series | R Series |
Number of Pieces | 4 |
Compatible Manufacturer Part Number | R11I-A125/120-200-3, R11I-A125/120-230-3, R11I-A125/120-460-3, R11I-A135-TAS/120-200-3, R11I-A135-TAS/120-230-3, R11I-A135-TAS/120-460-3, R4I-A125/80-200-3, R4I-A125/80-230-1, R4I-A125/80-230-3, R4I-A125/80-460-3, R4I-A135-TAS/80-200-3, R4I-A135-TAS/80-230-1, R4I-A135-TAS/80-230-3, R4I-A135-TAS/80-460-3, R5.5I-A125/80-200-3, R5.5I-A125/80-230-1, R5.5I-A125/80-230-3, R5.5I-A125/80-460-3, R5.5I-A135-TAS/80-200-3, R5.5I-A135-TAS/80-230-1, R5.5I-A135-TAS/80-230-3, R5.5I-A135-TAS/80-460-3, R7.5I-A125/80-200-3, R7.5I-A125/80-230-3, R7.5I-A125/80-460-3, R7.5I-A135-TAS/80-200-3, R7.5I-A135-TAS/80-230-3, R7.5I-A135-TAS/80-460-3 |
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- INGERSOLL-RAND Maintenance Kit (32319451)
- INGERSOLL-RAND Start Up Kit (32305898)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- Ingersoll-Rand Air Compressor Accessories