Shop All Air Chain Hoists
Ingersoll-Rand
Air Chain Hoist, 275 lb. Cap., 10 ft. Lift
Mfr # CL125K-2DA10-C6U
Zoro # G0124343
Free Shipping & Returns
$3,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 275 lb
- Housing Length 12 25/32 in
- Hoist Lift 10 ft
- Lift Speed 0 to 43 fpm
- Air Consumption 32 scfm
Product Information
- Brand Ingersoll-Rand
- MFR # CL125K-2DA10-C6U
- Zoro # G0124343
- Country of Origin United States
- Category Air Chain Hoists
Dimensions
Housing Length | 12 25/32 in |
Housing Width | 5 1/8 in |
Min. Radius Curve | 36 in |
Inlet Size | 3/8 in NPT |
Overall Width | 5-1/8" |
Overall Length | 12-25/32" |
Minimum Radius Curve | 36" |
Description
Air Chain Hoist, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- Ingersoll-Rand Hoists