Shop All Air Chain Hoists
Ingersoll-Rand
Air Cable Balancer, Swivel Hook, 150 lb.
Mfr # ZAW015080HM
Zoro # G6492193
Free Shipping & Returns
$4,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 150 lb
- Housing Length 15 11/16 in
- Housing Dia. 6 1/2 in
- Hoist Lift 6 1/2 ft
- Lifting Load Capacity @ 100 PSI 120 lb
Product Information
- Brand Ingersoll-Rand
- MFR # ZAW015080HM
- Zoro # G6492193
- Country of Origin Multiple
- Category Air Chain Hoists
Dimensions
Housing Length | 15 11/16 in |
Housing Dia. | 6 1/2 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Cable Length | 6 1/2 ft |
Housing Diameter | 6 1/2 in |
Minimum Retracted Length | 18 1/2 in |
Body Length | 15 11/16 in |
Maximum Lifting Length | 6 1/2 ft |
Description
Air Cable Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 150 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 40 in/sec, Maximum Air Consumption 0.13 scfm, Maximum Lifting Length 6 1/2 ft, Air Inlet Type NPT, Included Components Not Applicable, Lifting Load Capacity @ 100 PSI (Lbs.) 120 lb., Balancing Load Capacity @ 100 PSI (Lbs.) 150 lb., Cable Length 6 1/2 ft, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Pressure 100 psi, Body Length 15 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 7/8" Diameter, 600Ft L (PD7/8)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- DAYTON Air Chain Hoist, Cap. 2,000 lb, 15 ft (816YJ0)
- Ingersoll-Rand Lifting Equipment