Shop All Back Up Pads
Ingersoll-Rand
Adhesive/PSA Dsc BU Pad, 7D
Mfr # 6130A
Zoro # G4313547
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 6,600 RPM
Product Information
- Brand Ingersoll-Rand
- MFR # 6130A
- Zoro # G4313547
- UPC # 663023159065
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 7 in |
Back Mounting Size | 5/8"-11 |
Diameter | 7" |
Connector Size | 5/8"-11 |
Overall Width | 7 in |
Overall Diameter | 7 in |
Overall Length | 7 in |
Description
Sander Backing pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 5,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 in, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94013)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072763882)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- INGERSOLL-RAND Adhesive/PSA Disc Backup, 5D (49094-1)
- INGERSOLL-RAND Sander Backing pad, 7 in L, 7 in W (313A-825-7)
- INGERSOLL-RAND Backing Pad, 3"and 5", 18,000 RPM (317A-825)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Hole Sander Hook & Loop Pad Replaces Makita OE # 743081-8, 743051-7 Hitachi OE # 324-209 (RSP27)
- Ingersoll-Rand Back Up Pads