Shop All Back Up Pads
Ingersoll-Rand
Adhesive/PSA Disc Backup, 5D
Mfr # 49094-1
Zoro # G1304712
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 12,000 RPM
Product Information
- Brand Ingersoll-Rand
- MFR # 49094-1
- Zoro # G1304712
- UPC # 663024001097
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Overall Diameter | 5 in |
Connector Size | 5/16"-24 |
Overall Width | 5 in |
Details
Item | PSA Disc Backup Pad |
Face Mounting Type | Adhesive/PSA |
Back Mounting Type | Threaded Shaft |
Max. RPM | 12,000 RPM |
Density | Soft |
Vacuum Hole Design | Non-Vacuum |
Thickness | 3/8 in |
Max. Speed | 12,000 rpm |
Body Material | Foam |
Device Material | Foam |
Product Type | Disc Backup Pad |
Backup Pad Shape | Round |
Abrasive Mount Type | Adhesive-Backed |
Maximum Operating Speed | 12,000 RPM |
Overall Thickness | 3/8 in |
Connector Type | Threaded Shaft |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK100 (66254487398)
- S AND H INDUSTRIES ALC 11645 Window Underlay 24" x 12", Polystyrene (11645)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- INGERSOLL-RAND Adhesive/ PSA Disc Backup Pad, 5D (49878-1)
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095-1)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 6D (49097-1)
- DYNABRADE Vacuum, Dynafine Tear-Drop Disc Pad, 58049 (58049)
- Ingersoll-Rand Back Up Pads