Shop All Micrometer Torque Wrenches
Ingersoll-Rand
3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 FtLbs)
Mfr # 759986
Zoro # G4120100
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 759986
- Zoro # G4120100
- UPC # 28907553078
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Description
The Ingersoll Rand® 3/8 inch drive micrometer torque wrench exceeds industry standards with +/- 4% accuracy. The easy-read laser-etched dual torque scale and spring-loaded locking collar ensure quick and accurate torque setting. A heavy-duty over-sized knurled aluminum handle provides comfort and control. The reversible ratchet head and wrench shaft are finished in satin chrome for good looks and long life. This precision instrument comes complete with a heavy-duty storage case. • EASY TO READ: With Easy-Read Etched Dual Torque Scaleds in Foot Pounds and Newton Meters • FINISHED: Spring-Loaded Lock Release Collar for Fast Torque Changes; Reversible Ratchet Head; Over-sized Knurled Aluminum Handle for Comfort and Control • INCLUDES: Heavy Duty Storage Case • TORQUE WRANGE: 10.2-50.8 Nm (7-35 FtLbs) • QUALITY: Exceeds Industry Standards for Accuracy • COLOR: Black/Gray/Red and Chrome • MATERIAL:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- CHANNELLOCK CHANNELLOCK XLT Linemen's Pliers (369)
- INGERSOLL-RAND 1/2 Inch Drive Micrometer Torque Wrench - 60-340Nm (44.25 - 258 FtLbs) (759988)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- CDI CDI Torque Wrench, 3/8Dr, 10-100 ft.-lb. (1002MFRPH)
- GREAT NECK Micrometer Adjustable Torque Wr (MATW3)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- Ingersoll-Rand Micrometer Torque Wrenches