Shop All Air Impact Wrenches
Ingersoll-Rand
3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque
Mfr # 2115QXPA
Zoro # G4610025
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 15,000 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Max. Bolt Capacity 3/8 in
Product Information
- Brand Ingersoll-Rand
- MFR # 2115QXPA
- Zoro # G4610025
- UPC # 663023139678
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 3/8" Square |
Anvil Length - Air Impacts | 0.050" |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 300 ft-lb, Fastening Torque 250 ft-lb, Free Speed 15,000 RPM, Impact Rated Yes, Impact Sound Level 93 dB, Impacts per Minute 1,500, Number of Speed Settings Continuous, Power to Weight Ratio 120 ft-lb/lb, Max. Bolt Capacity 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-16 Collet, 8 mm (308920 8)
- KO-KEN Socket 16mm 6 Point 77mm 1/2 Sq. Drive (4300M-16)
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- Ingersoll-Rand Air Impact Wrenches