Shop All Air Impact Wrenches
Ingersoll-Rand
3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline
Mfr # 216B
Zoro # G2833327
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1600
- Duty General
- Free Speed 8,500 RPM
- Handle Type In-Line
Product Information
- Brand Ingersoll-Rand
- MFR # 216B
- Zoro # G2833327
- UPC # 663023082516
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Overall Length | 7 5/8 in |
Drive Size - Air Tools | 3/8" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 19 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 200 ft-lb, Fastening Torque 200 ft-lb, Free Speed 8,500 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 1,600, Number of Speed Settings Continuous, Power to Weight Ratio 71.4 ft-lb/lb, Max. Bolt Capacity 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- WILDE 8" HARD CAP PRY BAR w/HANDLE -BULK (HPB 8-4.B/MP HC)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- INGERSOLL-RAND IMPACT WR 1" 1600 FT LBS (IR280)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- TITAN EXTENSION IMPACT 1" DR 4" (TL40144)
- Ingersoll-Rand Air Impact Wrenches