Shop All Air Impact Wrenches
Ingersoll-Rand
3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque
Mfr # 261*****##*
Zoro # G408619689
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Hammer Case: Steel, Handle/Housing: Aluminum
- Overall Length 8-13/16 in
- Height 10-5/16 in
Product Information
- Brand Ingersoll-Rand
- MFR # 261*****##*
- Zoro # G408619689
- UPC # 663023001043
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Overall Length | 8-13/16 in |
Height | 10-5/16 in |
Details
Housing Material | Hammer Case: Steel, Handle/Housing: Aluminum |
Item | Pistol Grip |
Description
The 261 Series impact wrench is ideal for vehicle repair and heavy truck and machinery jobs where you'll benefit from the square socket retaining ring and the power behind the vane motor. Trigger actuation and a power regulator let you complete projects with control and ease. Jumbo hammer mechanism. 1,100 ft-lb of maximum torque. Pressure-fed lube system for trouble-free performance and longer life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG HD Pocket Hole Jig (KJHD)
- PROTO Spud Handle Offset Open-End Wrench 11/16" (JC903)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- RIDGID Blade, Carbide-Tipped 14" 80T (71692)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- Ingersoll-Rand Air Impact Wrenches