Shop All Ratcheting Wrench Sets
Ingersoll-Rand
3 Piece 90 Teeth Ratchet Master Set
Mfr # 752026
Zoro # G4121543
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 752026
- Zoro # G4121543
- UPC # 28907554068
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
The Ingersoll Rand® 3 piece master 90 tooth ratchet set features 90 Tooth Ratchets in a thermoform organizer tray that drops easily into any tool chest drawer.These industrial-grade ratchets are built with strong, smooth 90-tooth gear mechanisms that generate increased torque and offer enhanced user control. A 4-degree swing angle makes working in tight spaces easier, while ergonomic double injection handles provide all-day comfort, superior grip and added leverage. Ingersoll Rand® ratchets are constructed of premium Chrome Vanadium steel that exceeds ANSI standards. Each is finished with mirror-polished chrome plating for added durability. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • INCLUDES: 1/4 Inch Drive, 3/8 Inch Drive and 1/2 Inch Drive 90 Teeth Ratchets with Double Injected Handles • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Heads for Increased Durability • ERGONOMIC: Comfort Grip Handles Provides Superior Grip and Added Leverage • QUALITY BUILT: Exceeds ANSI Standards for Torque by 125% • COMPREHENSIVE CONTENTS COVERAGE: Build a complete tool collection or add to an existing one with these convenient Master Technician's Tool Tray Sets • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- GEARWRENCH COMBO WRENCH RATCH 3/8"" (9012D)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 14mm (81671)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, Straight (D081204)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S-TT)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S)
- Ingersoll-Rand Wrenches