Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 3/4" Cordless Impact Wrench Kit
Mfr # W7172-K22
Zoro # G5523114
original price:
$768.29
4% off
new price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 1,000 ft-lb
- Battery Capacity (2) 3.0 Ah
- Drive Configuration Square
Product Information
- Brand Ingersoll-Rand
- MFR # W7172-K22
- Zoro # G5523114
- UPC # 663024014912
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Head Width | 3 1/4 in |
Overall Length | 11 1/8 in |
Head Height | 8 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Square, Max. Torque 1,000 ft-lb, Battery Included, Voltage 20 V, Series IQV20, Cordless Tool Battery Type Li-ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Weight 7.8 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Taper Hand Taps (123498)
- HOUGEN-OGURA 3/8 in. Round Punch (76338)
- YG-1 TOOL CO Tap (T3284C)
- KIPP Socket, Tool Steel Chromed, Sw=13, D=19, 1 (K1361.1312)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P)
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- INGERSOLL-RAND Cordless Impact Wrench, 8 3/4 in L (W8171-K2)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- Ingersoll-Rand Cordless Impact Tools