Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 1/2" Cordless Impact Wrench Kit, Pin
Mfr # W7152P-K22
Zoro # G5523078
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Variable Switch with Brake
- Voltage 20 V
- Drive Size 1/2 in Square
Product Information
- Brand Ingersoll-Rand
- MFR # W7152P-K22
- Zoro # G5523078
- UPC # 663024014035
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Width | 3 1/4 in |
Head Height | 8 1/8 in |
Overall Length | 11 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Square, Max. Torque 1,000 ft-lb, Battery Included, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0 Ah, Tool Weight 7.6 lb, Features Variable Switch with Brake
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- ESTWING 12 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1236F)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1119)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- Ingersoll-Rand Cordless Impact Tools