Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 1" Cordless Impact Wrench
Mfr # W9491
Zoro # G101866298
original price:
$1,259.99
3% off
new price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 1/8 in
- Handle Material Composite
- Wireless Tool Tracking No
- Built-In Light No
- Impacts per Minute 1,170
Product Information
- Brand Ingersoll-Rand
- MFR # W9491
- Zoro # G101866298
- UPC # 663023155739
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Overall Length | 20 1/8 in |
Drive Size | 1 in Square |
Extended Anvil Length | 6 in |
Description
Impact Wrench, Drive Size 1 in Square, Max. Torque 2,600 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type D-Handle, Tool Weight 24.3 lb, Clutch Style Ball and Cam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- INGERSOLL-RAND Cordless 3/8 in. 20V Right Angle Impactool (IRW5330)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- MAKITA WRENCH 1/2" 260 FT LBS DR-REV. IMP (MPTW0350)
- Ingersoll-Rand Cordless Impact Tools