Shop All Cordless Impact Tools
Ingersoll-Rand
20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries
Mfr # W9491-K4E
Zoro # G901860137
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Composite
- Power to Weight Ratio 95 ft-lb/lb
- Impacts per Minute 1,170
- Number of Batteries Included 4
- Tool Weight 27.5 lb
Product Information
- Brand Ingersoll-Rand
- MFR # W9491-K4E
- Zoro # G901860137
- UPC # 663023155753
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Extended Anvil Length | 6 in |
Overall Length | 20 1/8 in |
Description
Impact Wrench, Drive Size 1 in Square, Max. Torque 2,600 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type D-Handle, Battery Capacity (4) 5.0 Ah, Tool Weight 27.5 lb, Clutch Style Ball and Cam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- ZORO SELECT Construction Reamer, 13/16 In., 7-1/4 L (13H843)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- INGERSOLL-RAND Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah (W7150-K22)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- INGERSOLL-RAND 20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (IRTW7152-K22)
- INGERSOLL-RAND 20V 3/8" (R3130-K22)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K12)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- Ingersoll-Rand Cordless Impact Tools