Shop All Cordless Combination Kits
Ingersoll-Rand
20V Cordless Impact Wrench Combo Kit, 1/2" W7152, 3/8" W5133
Mfr # IQV20-K201
Zoro # G5520296
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included (2) Impact Wrenches
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Ingersoll-Rand
- MFR # IQV20-K201
- Zoro # G5520296
- UPC # 663024015025
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in Square, 3/8 in Square |
Overall Length | 6 1/2 in, 9 1/4 in |
Head Height | 3 1/2 in, 8 1/2 in |
Head Width | 3 1/4 in, 8 1/2 in |
Description
Impact Wrench Combination Kit, Drive Size 1/2 in Square, 3/8 in Square, Max. Torque 365 ft-lb, 1,000 ft-lb, Voltage 20 V, Series IQV20, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 4.6 lb, 6 lb, Clutch Style Impact, Battery Included Yes, Includes Tool Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT453T)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- Ingersoll-Rand Cordless Combination Kits