Shop All Cordless Impact Tools
Ingersoll-Rand
20V 3/8" Cordless Impact Wrench, Hazardous Environment, Pin
Mfr # W5133P-C1D2
Zoro # G5519535
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 5.5 lb
- Voltage 20 V
- Series IQV
Product Information
- Brand Ingersoll-Rand
- MFR # W5133P-C1D2
- Zoro # G5519535
- UPC # 663024014042
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 8 1/2 in |
Overall Length | 7 in |
Head Height | 3 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Square, Max. Torque 365 ft-lb, Bare Tool, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Weight 5.5 lb, Features 360 LED Light, 6.5 in Tip to Tail Design, IQV Power Control System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nosepiece, 238-P (43058)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- RED DEVIL 1-1/2 FLEX PUTTY KNIFE (4824)
- AMERICAN SAFETY RAZOR American Safety Razor 66-0089 Single Edg (ASR66-0089-DISP)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND Impact Wrench Kit 3/8" 20V (W3131-K22)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- INGERSOLL-RAND Cordless 3/8 in. 20V Right Angle Impactool (IRW5330)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver (Tool Only) (3453-20)
- Ingersoll-Rand Cordless Tools