Shop All Cordless Impact Tools
Ingersoll-Rand
20V 1/2"
Mfr # R3150-K22
Zoro # G7573517
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Battery Included Yes
- Features Durable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
- Battery Capacity (2) 2.0 Ah
- Corded/Banded Cordless
Product Information
- Brand Ingersoll-Rand
- MFR # R3150-K22
- Zoro # G7573517
- UPC # 663024006344
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Width | 1 5/8 in |
Head Height | 1 3/4 in |
Overall Length | 17 1/2 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Cordless, Voltage 20V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 1/2 in Square, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Pin Detent, Handle Type Straight, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 48KT05, Battery Series IQV20, Charger Included Yes, Charger Model Mfr. No. BC1121, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 2mm (5/64") (42 2 (5/64AF))
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T40 (80451)
- WIHA TOOLS USA Wiha Tools 817-32015 3.5 X 100 9-64 Slottedinsul (817-32015)
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- INGERSOLL-RAND 20VDC 3/8" Square (W5133-K22)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- Ingersoll-Rand Cordless Impact Tools