Shop All Cordless Impact Tools
Ingersoll-Rand
20V 1/2" Cordless Ratchet
Mfr # R3150
Zoro # G7469095
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Battery Included No
- Corded/Banded Cordless
- Tool Weight 3.5 lb
- Features Durable and Optimized for Maximum Power and Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-line Design
Product Information
- Brand Ingersoll-Rand
- MFR # R3150
- Zoro # G7469095
- UPC # 663024006320
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 17 1/2 in |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 20V DC, Brushless Motor No, Fastening Torque 54 ft-lb, Free Speed 225 RPM, Drive Size 1/2 in Square, Side to Center 3/4 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Pin Detent, Handle Type Straight, Number of Batteries Included 0, Battery Capacity 1.5Ah, Charger Included No, Case Included No, Overall Length 17 1/2 in, Wireless Tool Tracking No, Tool Brand Ingersoll Rand, Series R3000, Tool Weight 3.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- MITUTOYO Parts 167-148 8" (167-148)
- IRWIN Chalk Reel, Silver, Aluminum, Sliding Door (IWHT48441)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K22)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- Ingersoll-Rand Cordless Tools