Shop All Cordless Impact Tools
Ingersoll-Rand
20.0 1/2" Socket Retaining Ring
Mfr # W7152
Zoro # G1205100
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Drive Configuration Straight
- Voltage 20 V
Product Information
- Brand Ingersoll-Rand
- MFR # W7152
- Zoro # G1205100
- UPC # 663024013977
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Head Height | 8 1/8 in |
Head Width | 3 1/4 in |
Overall Length | 9 1/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Bare Tool, Voltage 20 V, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 8-7/64 In., Tool Weight 6 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 40F181, 48KT05, 48KT06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- DEWALT DeWalt DWT-DCG412B 20V Max Lithium Ion 4.5 In. Cut-Off ToolTool Only (DWT-DCG412B)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K12)
- INGERSOLL-RAND Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah (W7150-K22)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- MILWAUKEE TOOL M18 1/2" Impact Wrench w/Pin Detent (2659-20)
- Ingersoll-Rand Cordless Impact Tools