Shop All Screwdriver Sets
Ingersoll-Rand
17 Piece Master Screwdriver Set
Mfr # 752012
Zoro # G4121123
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 752012
- Zoro # G4121123
- UPC # 28907537603
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster. • MAXIMUM COMFORT: Double Injection Soft Grip Trilobular Handles for Maximum Comfort and Grip • FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Shafts with Sandblasted and Magnetized Tips, Large Size Drivers have Hex Bolsters for Added Torque When Needed • QUALITY: Exceeds ANSI Standards for Quality • CONTAINS: 4 Slotted Screwdrivers, 5 Slotted Screwdrivers with Hex Bolster, 4 Phillips Screwdrivers, 4 Phillips Screwdrivers with Hex Bolster • COLOR: Black / Grey • MATERIAL: PP / TPR Double Injection Handles, (SVCM) Silicon Vanadium Chrome Magnesium Alloy Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Bent Chise Pole Scraper (12070)
- HHIP 26 Piece .5-13mm Radius Gage Set (4901-0047)
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- INGERSOLL-RAND 9Pc Screwdriver & Offset Mini Driver Set (752059)
- INGERSOLL-RAND 2Pc Extra Long Impact Go Thru Screwdriver Set (752060)
- INGERSOLL-RAND 2 Piece Heavy-Duty Full Tang Capped Screwdriver Set (752060X)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- TEKTON High-Torque Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV45501)
- MILWAUKEE TOOL Precision Screwdriver Set, Sl/Ph, 4 pcs. (48-22-2604)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- Ingersoll-Rand Screwdrivers and Nutdrivers