Shop All Air Screwdrivers
Ingersoll-Rand
1/4In 1700Rpm Pneumatic Screwdriver
Mfr # 41SD17LTQ4
Zoro # G704197027
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 0.00 - 7.30 nm
- Free Speed 1700 RPM
- Features Motor runs to stall providing consistent torque repeatability; Extremely Accurate; Excellent Performance
- CFM @ Full Load 20
- Overall Length 8.75
Product Information
- Brand Ingersoll-Rand
- MFR # 41SD17LTQ4
- Zoro # G704197027
- Country of Origin Unknown
- Category Air Screwdrivers
Dimensions
Overall Length | 8.75 |
Drive size | 1/4'' hex |
Details
Max. Torque | 0.00 - 7.30 nm |
Free Speed | 1700 RPM |
Features | Motor runs to stall providing consistent torque repeatability; Extremely Accurate; Excellent Performance |
CFM @ Full Load | 20 |
Stall Torque (Nm) | 7.3 |
Series | 41 |
Spindle | 1/4 in. hex QC |
Side to Center (in) | 0.8 |
Stall Torque (in lb) | 65 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- DRILL AMERICA 5/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/8)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RTNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- UNIVERSAL TOOL Straight Adjustable Clutch Screwdriver (UT8955-1)
- Ingersoll-Rand Air Screwdrivers