Shop All Bit Socket Sets
Ingersoll-Rand
12 Piece 1/2 Inch Drive Shallow Socket Set - Metric 12-Pt
Mfr # 752051X
Zoro # G4120581
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 752051X
- Zoro # G4120581
- UPC # 28907555713
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Item | Bit Socket Set |
Description
Ingersoll Rand® 12-point shallow sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a heavy-duty storage case with snap closures and a hang tab for pegboard storage. • METRIC SIZES: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4136)
- MARSHALLTOWN Mixer Mud Eggbeater Style 30In (897)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 2 Flutes (18759)
- REGAL CUTTING TOOLS 3/8"-16 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075709MS)
- INGERSOLL-RAND 12 Piece Tamper Proof Torx Bit Socket Set (752031X)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive Metric Hex Bit Socket Set (752027X)
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- INGERSOLL-RAND 8Pc 3/8" Drive SAE Hex Bit Socket Set (IR) (752028)
- INGERSOLL-RAND 10 Piece 3/8 Inch Drive Shallow Socket Set - SAE 12-Pt (752048X)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- Ingersoll-Rand Bit Socket Sets