Shop All Sockets
Ingersoll-Rand
1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle
Mfr # 759993X
Zoro # G4120968
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 759993X
- Zoro # G4120968
- UPC # 28907555829
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
"gersoll Rand 90 Tooth Ratchets feature a strong, smooth 90-tooth gear mechanism that generates "creased torque and enhanced user control. A 4-degree sw"g angle makes work"g " tight spaces easier, while ergonomic double "jection handles provide all-day comfort, superior grip and added leverage. • OVERALL LENGTH: 12-1/2 "ches • F"ISHED: 90 Tooth Precision Mach"ed Gears; Chrome Vanadium Steel with Mirror-Polish F"ish; Sealed Head for "creased Durability • ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage • QUALITY BUILT: Exceeds ANSI Standards for Torque by 125% • AVAILABLE ": 1/4 "ch, 3/8 "ch and 1/2 "ch Drive • COLOR: Chrome / Black • MATERIAL: Chrome Vanadium Steel with "jection Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 6 lb. Brass Hammer with 24 Fiberglass Handle (ABC6BFBS)
- MAKITA 18V LXT BRUSHLESS CORDLESS 2PC KIT (MPXT269M)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Deep Imp (CMMT16073)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic (3022-C)
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive SAE Hex Bit Socket Set (752030X)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- MASTERCOOL Mastercool ML69925 Automotive AC Flush Machine Adapter kit (ML69925)
- OTC 3/4 in Drive, 2-3/32" 6 pt SAE Socket, 6 Points (1901)
- KO-KEN Socket 10mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-10)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- Ingersoll-Rand Sockets & Ratchets