Shop All Ratcheting Head Sets
Ingersoll-Rand
1/2 Inch Drive 72 Teeth Sealed Head Ratchet
Mfr # 759999X
Zoro # G4120338
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ingersoll-Rand
- MFR # 759999X
- Zoro # G4120338
- UPC # 28907555850
- Country of Origin Taiwan, Province of China
- Category Ratcheting Head Sets
Description
Ingersoll Rand® Technician's Ratchets feature a durable 72-tooth gear mechanism that creates a 5-degree swing angle for speed and efficiency. Full spiral-machined handles feel great and offer added comfort for high torque applications. They're constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Oversize ratchet switches make for quick direction changes, while compact teardrop ratchet heads add strength and durability. • FINISHED: 72 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability • ERGONOMIC: Spiral-Machined Handle offers Added Comfort • QUALITY BUILT: Exceeds ANSI Standards • AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive • • COLOR: Mirror Polished Chrome • MATERIAL: Chrome Vanadium Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-5800-DC (HD-5800-DC-35)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- INGERSOLL-RAND 3/8 Inch Drive 72 Teeth Sealed Head Ratchet (759998X)
- INGERSOLL-RAND 1/4 Inch Drive 72 Teeth Sealed Head Ratchet (759997X)
- APEX TOOL GROUP 3 Pc 1/4 3/8 & 1/2 90T Tooth Ratchet Set, 81207T (81207T)
- TENG TOOLS 3 Piece 3/4" Drive 72 Teeth Ratchet, Extension Bar Foa (TEX3403)
- APEX TOOL GROUP 2 Pc 1/4 3/8 90T Flex Head Ratchet Set, 81204T (81204T)
- STAR ASIA 3/8 1/2 Dr Dual-Head Ratch (11058)
- Ingersoll-Rand Ratcheting Head Sets