Shop All Electric Impact Wrenches
Ingersoll-Rand
1/2" Air Impact Wrench, Quiet, Ultra Compact
Mfr # 36QMAX
Zoro # G3932169
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Impact Sound Level 91.3 dB
- Features Combined Power and Light Weight, Improved Ergonomics, One-Handed Regulation
- Exhaust Location Bottom
- Handle Material Composite
Product Information
- Brand Ingersoll-Rand
- MFR # 36QMAX
- Zoro # G3932169
- UPC # 663023151397
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 4 5/8 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 17.5 cfm, Air Inlet 1/4 in NPTF, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 470 ft-lb, Fastening Torque 380 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Impact Sound Level 91.3 dB, Impacts per Minute 1,300, Power to Weight Ratio 246 ft-lb/lb, Drive Size 1/2 in, Drive Type Standard, Clutch Style Twin Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.9 hp (236GLS-240-C4)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- INGERSOLL-RAND W7172 20V 34 HIGH TORQUE IMPACT 2 Bat Kit (IRTW7172-K22)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Full Kit (BAT20CW1)
- Ingersoll-Rand Power Fastening Tools