Shop All Air Impact Wrenches
Ingersoll-Rand
1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty
Mfr # 2131PEX
Zoro # G3958760
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 9,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite
- Max. Bolt Capacity 1/2 in
Product Information
- Brand Ingersoll-Rand
- MFR # 2131PEX
- Zoro # G3958760
- UPC # 663023143392
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 7 1/2 in |
Anvil Length - Air Impacts | 3.680" |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 9,500 RPM, Impact Rated Yes, Explosive Environment Rated ATEX Certified, Explosive Environment Rating ATEX Zone 1, Impact Sound Level 94 dB, Impacts per Minute 1,250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (DWT57072)
- MORSE Tap Wrench, Series 1148, Tap Capacity 14 to 118 in, 18 Length, Black Oxide (30505)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46626)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- Ingersoll-Rand Air Impact Wrenches