Ingersoll-Rand

11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Item Socket Set

Description

Ingersoll Rand® 6-point deep sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. Ingersoll Rand® signature vertical knurling offers better grip and easier handling (especially with greasy hands). The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, while economizing space in the tool box. • METRIC SIZES: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 MM • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel • EASIER HANDLING: Vertical Knurling Offers a Better Grip • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Chrome Vanadium Steel Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.