Infraredcare

Infraredcare 82102 Hernia Belt with soothing herb bags


product price: $28.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Hernia Belt with soothing herb bags - Made with special grade ethafoam and adjustable straps for waist and legs wrap around. Provide 2 bags of herb to be put inside the pockets of the inner belt to sooth the pain from inguinal hernias that have been diagnosed by a medical professional. Application: Position pads above injured area than attach straps around waist and in between your legs. Put both herb bags into the pocket if the hernia is bilateral. Adjust the straps and position the pads against your abdomen in a gentle but firm manner, exerting just enough pressure and compression to push the bulge or bulges back in. Once the hernias have been reduced, secure the adjustment straps to maintain pressure. One size for all.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 6 in
  • Height: 2.5 in
  • Width:2:24.5 in
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.