Shop All Clocks
Infinity Instruments
Spartan Orange Wall Clock, 8 in.
Mfr # 12836OR-2042
Zoro # G910635221
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 8 in
- Color Orange
- Depth 2.25 in
- Material Plastic
Product Information
- Brand Infinity Instruments
- MFR # 12836OR-2042
- Zoro # G910635221
- UPC # 731742228369
- Country of Origin China
- Category Clocks
Dimensions
Width | 8 in |
Depth | 2.25 in |
Battery Size | AA |
Face Dia. | 5.5 in |
Length | 8 in |
Details
Shape | Round |
Color | Orange |
Material | Plastic |
Features | 8 in Round Wall Clock, Orange Finish Case, Glass Lens, Second Hand, Silent Movement |
Application | Residential |
Description
Do you need a clock for those small spaces? Infinity Instruments' Spartan wall clock fits the bill! At just 8 in. in diameter, this small clock still makes it easy to read the time with its off-white face and black metal hands. The orange plastic case is 2-1/4 in. deep, and the second hand and the silent movement are other great features you'll enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair Dolly, Black (HF-700-DOLLY-GG)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- INFINITY INSTRUMENTS Profuse 19 in. Business Clock, Silver (14246SV-830)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Yellow (20305AURA-4543)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Green (20306GR-4544)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- INFINITY INSTRUMENTS Safety First, Clock (90/00SF-1)
- Infinity Instruments Clocks