Shop All Clocks
Infinity Instruments
Retro Escape 9.75 in. Wall Clock - Red
Mfr # 20305RD-4543
Zoro # G109203897
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.75 in
- Color Red
- Face Dia. 6 in
- Features Plastic Frame, Retro Design, Silent Movement
Product Information
- Brand Infinity Instruments
- MFR # 20305RD-4543
- Zoro # G109203897
- UPC # 731742305206
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.75 in |
Face Dia. | 6 in |
Size | 9.75 in |
Depth | 2 in |
Battery Size | AA |
Details
Shape | Round |
Color | Red |
Features | Plastic Frame, Retro Design, Silent Movement |
Case Material | Plastic |
Description
The Retro Escape Wall Clock will bring you back in time. Its unique plastic outer case measures 9.75 in. in diameter, while the clock face itself is 6 in. in diameter. Youll love how this clock looks on your kitchen wall or in your bathroom, but feel free to hang it anywhere in your home because it fits most, if not all, home decor layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- INFINITY INSTRUMENTS Finial Wall Clock (20308BK-4551)
- INFINITY INSTRUMENTS Stencil Number Clock - Dark Grey (20300DG-4542)
- INFINITY INSTRUMENTS Copper Tabletop Alarm Clock (15684CP-4360)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- INFINITY INSTRUMENTS Profuse 19 in. Business Clock, Silver (14246SV-830)
- POWERMATIC Spring, 6813026 (6813026)
- Infinity Instruments Clocks