Shop All Clocks
Infinity Instruments
Retro Escape 9.75 in. Wall Clock - Black
Mfr # 20305BK-4543
Zoro # G009203874
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.75 in
- Color Black
- Face Dia. 6 in
- Depth 2 in
Product Information
- Brand Infinity Instruments
- MFR # 20305BK-4543
- Zoro # G009203874
- UPC # 731742020307
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.75 in |
Face Dia. | 6 in |
Depth | 2 in |
Battery Size | AA |
Size | 9.75 in |
Details
Shape | Round |
Color | Black |
Features | Plastic Frame, Retro Design, Silent Movement |
Case Material | Plastic |
Description
The Retro Escape Wall Clock will bring you back in time. Its unique plastic outer case measures 9.75 in. in diameter, while the clock face itself is 6 in. in diameter. Youll love how this clock looks on your kitchen wall or in your bathroom, but feel free to hang it anywhere in your home because it fits most, if not all, home decor layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 21 x 2 1/2 Colonial End Table Leg in Knotty Pine (1201P)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235CH)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- DESIGN TOSCANO Heirloom Glass Dome (PR2516)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- INFINITY INSTRUMENTS Ellipse - 12" Round Silver Frame with Circular Ring Design, Metal Hands (15096AS-3700WH)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- INFINITY INSTRUMENTS Retro Round White - 9.5" Retro Metal Wall Clock (10940-WHITE)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- Infinity Instruments Clocks