Shop All Clocks
Infinity Instruments
Red Tabletop Alarm Clock
Mfr # 15684RD-4360
Zoro # G909203899
original price:
$21.35
9% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 5.75 in
- Color Red
- Battery Size AA
- Features Plastic Frame, Desktop Clock, Built-In Alarm
Product Information
- Brand Infinity Instruments
- MFR # 15684RD-4360
- Zoro # G909203899
- UPC # 731742068453
- Country of Origin China
- Category Clocks
Dimensions
Width | 5.75 in |
Battery Size | AA |
Depth | 1.75 in |
Face Dia. | 4.8 in |
Size | 5.75 in |
Details
Shape | Round |
Color | Red |
Features | Plastic Frame, Desktop Clock, Built-In Alarm |
Case Material | Plastic |
Description
The Red Tabletop Alarm Clock is a simple yet striking piece that provides the perfect accent to any room in your home. This tabletop alarm clock features a red finish on a durable molded plastic frame. The Red Tabletop Alarm Clock also features red metal hands and easy-to-read Arabic numerals on an off-white face. With its easy-to-use alarm with a loud ringing bell, it can clearly be heard by anyone. At 5.75 inches, this attractive alarm clock can be placed on your mantel, by the bed, coffee or end table, or anywhere you need a splash of color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Green (20331GR-4561)
- INFINITY INSTRUMENTS 10" Light Oak Finish Wall Clock (20252NT-4099)
- INFINITY INSTRUMENTS Stirrup Desktop Clock (20274BK-4524)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- Infinity Instruments Clocks