Shop All Clocks
Infinity Instruments
Obsidian 14 in. Business Clock, Silver
Mfr # 12830SV-830
Zoro # G909203882
product price: $30.10
/ea
$30.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 14 in
- Color Silver
- Size 14 in
- Features Plastic Frame, Shatter-Resistant Lens, Second Hand, Silent Movement
Product Information
- Brand Infinity Instruments
- MFR # 12830SV-830
- Zoro # G909203882
- UPC # 731742128300
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 in |
Size | 14 in |
Face Dia. | 12 in |
Battery Size | AA |
Depth | 2 in |
Details
Shape | Round |
Color | Silver |
Features | Plastic Frame, Shatter-Resistant Lens, Second Hand, Silent Movement |
Case Material | Plastic |
Description
Infinity Instruments Obsidian business ITC wall clock is a clean simple clock that is perfect for any business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- INFINITY INSTRUMENTS Stencil Number Clock - Dark Grey (20300DG-4542)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- INFINITY INSTRUMENTS Roman Weave 16 in. Wall Clock (20307BK-4545)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Green, 12 in. (20332GR-4562)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Black (20305BK-4543)
- Infinity Instruments Clocks