Shop All Clocks
Infinity Instruments
Nostalgic 9.5 in. Plastic Clock - Green
Mfr # 20306GR-4544
Zoro # G209203902
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 9.5 in
- Color Green
- Case Material Plastic
- Depth 2.75 in
Product Information
- Brand Infinity Instruments
- MFR # 20306GR-4544
- Zoro # G209203902
- UPC # 731742020369
- Country of Origin China
- Category Clocks
Dimensions
Width | 9.5 in |
Depth | 2.75 in |
Face Dia. | 7.875 in |
Size | 9.5 in |
Battery Size | AA |
Details
Shape | Round |
Color | Green |
Case Material | Plastic |
Features | Plastic Frame, Retro Design, Second Hand, Silent Movement |
Description
Give your home a retro feel with our Nostalgic Plastic Clock. Measuring 9.5 in. in diameter, the gorgeous green plastic frame and black metal hands will stand out on the walls of your home or in your office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- SAFCO Mailroom Work Table, Letter (9420CY)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- INFINITY INSTRUMENTS Roman Gear - 15" Round Rustic Finish Case Open Gear Design Dial (15114RS)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Red, 12 in. (20332RD-4562)
- LACROSSE Lacrosse 617-3014 5.7 in Decorative Tabletop Mantel Alarm Clock (617-3014)
- Infinity Instruments Clocks