Shop All Clocks
Infinity Instruments
Gas Station Classic Wall Clock, Red, 12 in.
Mfr # 20332RD-4562
Zoro # G410635219
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Color Red
- Battery Size AA
- Face Dia. 9 in
Product Information
- Brand Infinity Instruments
- MFR # 20332RD-4562
- Zoro # G410635219
- UPC # 731742203328
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Battery Size | AA |
Face Dia. | 9 in |
Depth | 2 in |
Length | 12 in |
Details
Shape | Round |
Color | Red |
Material | Plastic |
Features | 12 in Round Wall Clock, Red Finish Case with Silver Accent, Second Hand, Silent Movement |
Application | Residential |
Description
You'll love the vintage feel of this lovely 12 in. wall clock. The red outer case is accented by a bright silver ring, bringing attention to the white face and black metal hands. Reading the time from across the room comes with ease, and you won't be bothered by any annoying ticking sounds due to the silent movement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Mahogany (6199MH)
- REGENCY 72W0DrawerLegacy Storage Cabinets, Cherry (LSC7236CH)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- INFINITY INSTRUMENTS Roman Weave 16 in. Wall Clock (20307BK-4545)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Black (20305BK-4543)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Yellow (20305AURA-4543)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- Infinity Instruments Clocks