Shop All Clocks
Infinity Instruments
Finial Wall Clock
Mfr # 20308BK-4551
Zoro # G609203892
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Irregular
- Width 20 in
- Color Black
- Case Material Plastic
- Depth 2 in
Product Information
- Brand Infinity Instruments
- MFR # 20308BK-4551
- Zoro # G609203892
- UPC # 731742203083
- Country of Origin China
- Category Clocks
Dimensions
Width | 20 in |
Depth | 2 in |
Face Dia. | 13 in |
Battery Size | AA |
Size | 15.75 in |
Details
Shape | Irregular |
Color | Black |
Case Material | Plastic |
Features | Plastic Frame, Unique Half-Round Finial Case, 15.75 in Clock |
Description
Were certain youll admire the details in our 15.75 in. round Finial Wall Clock. From the antique-looking black metal hands and the half-round finial frame, this eye-catching clock will look amazing hanging in any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78593 Katrina Brown Wall Frame; 11 x 17 in. (78593)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T2230-GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- INFINITY INSTRUMENTS 12 in. 3D Clock (20292AB-4531)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- INFINITY INSTRUMENTS Blanc Fleur Aged Bronze Clock - 15in Round Aged Bronze Finish Case, Water Resistant (13377BZ-C)
- INFINITY INSTRUMENTS Retro Round Baby Blue Wall Clock, 9.5 in. (10940BB)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- Infinity Instruments Clocks