Shop All Wall or Desk Thermometers
Infinity Instruments
Essential Wall Thermometer - Black
Mfr # 20330BK-4558
Zoro # G709217287
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial, Residential
- Features Plastic Frame, Indoor/Outdoor, No Batteries Required, Measures Ambient Temperature from -40 to 140 Degrees Fahrenheit
- Width 12 in
- Case Material Plastic
- Depth 2 in
Product Information
- Brand Infinity Instruments
- MFR # 20330BK-4558
- Zoro # G709217287
- UPC # 731742203304
- Country of Origin China
- Category Wall or Desk Thermometers
Dimensions
Width | 12 in |
Depth | 2 in |
Diameter | 8.75 in |
Details
Application | Commercial, Residential |
Features | Plastic Frame, Indoor/Outdoor, No Batteries Required, Measures Ambient Temperature from -40 to 140 Degrees Fahrenheit |
Case Material | Plastic |
Scale Color | Black |
Description
This simple yet stylish Essential Wall Thermometer provides a classic look that works with any color scheme. Its simple yet bold design features a black frame in a solid glass lens. With a large red hand and classic white face, you can clearly denote the correct ambient temperature. Its simple design allows for easy hanging on your patio, or in your shed, greenhouse, or bathroom. The Essential is capable of measuring ambient temperature from -40 to 140 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Handheld Digital Manometer 0-3000 Psi (475-6-FM)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- DICKSON Chart Recorder, 0 to 300 PSI (PW476)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 400 PSI)
- INFINITY INSTRUMENTS Essential Wall Thermometer - Silver (20330SV-4558)
- ZORO SELECT Analog Thermometer, -60 to 120 Degree F (49T439)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- EXTECH Digital Thermometer, -58 to 158 Degree F (401014)
- Infinity Instruments Wall or Desk Thermometers