Shop All Clocks
Infinity Instruments
Copper Stripe Wall Clock - Woodgrain
Mfr # 20287GD-4527A
Zoro # G009203898
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Color Copper
- Depth 1.75 in
- Battery Size AA
Product Information
- Brand Infinity Instruments
- MFR # 20287GD-4527A
- Zoro # G009203898
- UPC # 731742028082
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Depth | 1.75 in |
Battery Size | AA |
Face Dia. | 12 in |
Size | 12 in |
Details
Shape | Round |
Color | Copper |
Features | Plastic Frame, Woodgrain Stripe on Clock Face, Silent Movement |
Case Material | Plastic |
Description
Our Copper Stripe wall clock is a 12 in. round wall clock that features a copper-colored outer case and an eye-catching woodgrain stripe on the white clock face. With its easy-to-read numbers and clean look, you can hang this clock anywhere in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- INFINITY INSTRUMENTS Roman Weave 16 in. Wall Clock (20307BK-4545)
- INFINITY INSTRUMENTS Retro Round White - 9.5" Retro Metal Wall Clock (10940-WHITE)
- INFINITY INSTRUMENTS Inca II - 18.5 in Round Wall Clock, Faux-Stone Finished Case, Glass Lens, Mosaic Designed Case (14325ST-1952)
- INFINITY INSTRUMENTS Black Digital Alarm Clock (20218BK)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- Infinity Instruments Clocks