Shop All Decorative Rugs
Infinity Home
Infinity Home 549356 Barclay Sarouk 6 ft. 7 in. x 9 ft. 6 in. Rectangular Area Rug in Green
Mfr # 549356
Zoro # G803792895
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Infinity Home
- MFR # 549356
- Zoro # G803792895
- UPC # 818660013311
- Country of Origin China
- Category Decorative Rugs
Description
Area rugs from this collection made of heavy heat-set olefin and have a big variety of Modern, European and Persian designs with a look and feel of an authentic handmade area rugs. Warm and neutral combination of colors will suit your color scheme and your personality. Big variety of sizes, patterns and colors will help you put a final touch and bring sophistication and style to any home. Take an ordinary room to extraordinary just by adding one of these beautiful rugs!
Color: Green.
Material: Polypropylene.
Style: Traditional.
Style name: Sarouk.
Collection: Barclay.
Made in Turkey.
Shape: Rectangular.
Machine Made.
Pile Height: 0.4".
Dimensions: 6'7" x 9'6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- INFINITY HOME Infinity Home 549364 Sarouk Light Blue 3 ft. 11 in. X 5 ft. 3 in. ; 54936 (549364)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugBlue & Beige (MRB157M-8)
- FLASH FURNITURE Brown 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BG-GG)
- NORTHBEAM Northbeam COV0022214210 Farm Style Sliding Door; Distressed - Smoke (COV0022214210)
- LIVABLISS Caesar CAE-1191 Handmade Area Rug (CAE1191-23)
- HOMEROOTS 5 ft. Round Yellow & Ivory Indoor & Outdoor Area Rug (385123)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Cambridge Hand Tufted Rug, Ivory and Ivory (CAM730P-5)
- Infinity Home Decorative Rugs