Shop All Automotive Reflectors
Infinite International
Infinite Innovations UL472001 3 in. Red Trailer Reflector
Mfr # 181391
Zoro # G804026647
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Infinite International
- MFR # 181391
- Zoro # G804026647
- UPC # 805089472010
- Country of Origin China
- Category Automotive Reflectors
Description
Features
- Screw On Red Trailer Reflector.
- Aluminum Mounting Plate.
- Screw Holes Are On 4 in. Between Center Distance.
- For Trailers Requiring Reflectors To Meet DOT Approvals.
- Size - 3 in. Diameter.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6848 (6848)
- BUYERS PRODUCTS SAM 9-Pin Female Vehicle Harness Repair Kit-Replaces Fisher#22336K/Western#49308 (1315315)
- POWERBUILT Universal Pulley Holder Tool Kit116 (647876)
- STENS Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920 (266-105)
- GROTE Acrylic Reflector, Oval, Red (41032-3)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- HILLMAN Round Blue Reflectors 2 pk, 6PK (844011)
- OVERTIME UL487000 Amber Rectangular Trailer Reflector (OV567507)
- GROTE LIGHTING REFLECTOR-YEL- RECTANGULAR-STICK-ON (40303)
- Infinite International Automotive Reflectors