Infinite Cedar RB4x8x16.5 Deep Root Cedar Raised Garden Bed; 4 ft. x 8 ft. x 16.5 in.
Mfr # RB4x8x16.5
Zoro # G703727768
Product Information
- Brand Infinite Cedar
- MFR # RB4x8x16.5
- Zoro # G703727768
- UPC # 707129303059
- Country of Origin China
- Category Planters & Window Boxes
Description
Create a bountiful veggie garden or a border flower garden with the Infinite Cedar Deep Root Cedar Raised Garden Bed. This durable garden bed is crafted of Western red cedar, which is naturally rot-resistant and doesn't contain any chemicals. You can place this garden bed where it'll get the sun or shade it needs and where it's easy for you to access, plus it is easy to assemble and comes with all the required hardware. This garden bed offers a contained and more organized gardening space, this raised garden bed helps to produces higher yields and lessens the amount of digging and weeding you'll need to do. This garden bed is a premium quality product made in the USA. It can be stained or painted in any shade you like or left unfinished for a natural look. Ideal for deep-rooted plants likes tomatoes and blueberry bushes, these 16.5" deep beds also create attractive focal points in the garden. This garden bed is a show piece all by itself. Sure to please.
Features- 16.5" deep to accommodate large, deep-rooted plants
- Soil Capacity 43 cu. ft. and total growing area of about 32 square feet
- Strong, Quality build 1" thick premium quality deck boards combined with strong joint design will not bow under the weight of wet soil and will last for years
- This product uses over 100 lbs of cedar deck boards
- Easy Assembly and can be easily disassembled as needed
- All hardware is included
- 100% Natural - 1" Thick Rot and Insect Resistant Western Red Cedar Deck Board Construction (no composites!)
- No harmful chemicals or residues to worry about!
- Superior Quality Product Made in the USA
- 5 Year Warranty
- Can be stained, painted, or left unfinished for a natural look
- Dimension: 4 ft. x 8 ft. x 16.5 in. H
- Weight: 110 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. SILVER (1743-SI)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016790 20 lbs Original Wild Bird Feed; Blue (16790)
- NEOGEN 50Cc Mega Shot Syringe (1000)
- MTD Cap-Valve Spring (22 173 02-S)
- INFINITE CEDAR Infinite Cedar RB2x8x11 Cedar Raised Garden Bed; 2 ft. x 8 ft. x 11 in. (RB2x8x11)
- INFINITE CEDAR Infinite Cedar RB2x12x16.5 Deep Root Cedar Raised Garden Bed; 2 ft. x 12 ft. x 16.5 in. (RB2x12x16.5)
- INFINITE CEDAR Infinite Cedar RB4x4x16.5 Deep Root Cedar Raised Garden Bed; 4 ft. x 4 ft. x 16.5 in. (RB4x4x16.5)
- INFINITE CEDAR Infinite Cedar RB2x8x16.5 Deep Root Cedar Raised Garden Bed; 2 ft. x 8 ft. x 16.5 in. (RB2x8x16.5)
- INFINITE CEDAR Infinite Cedar 5-Tier Trio Plant Pyramid (Trio-5)
- INFINITE CEDAR Infinite Cedar 3 ft W x 3 ft L x 11 inches Ht Raised Garden Bed Kit (RaisedBed3x3x11)
- AVERA PRODUCTS Avera Products APG026060C1 6 in. Cuadrada Planter - pack of 4 (7362957)
- Infinite Cedar Planters & Window Boxes