Shop All AC & Refrigeration Accessories
Inficon
Refrigerant Scale Handpiece, 6-1/2in x1in
Mfr # 719-715-G1
Zoro # G1809075
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6-1/2 in x 1 in
- Length 6 1/2 in
- For Use With 40KJ53
- Application Refrigerant Charging Scale
- Material Plastic
Product Information
- Brand Inficon
- MFR # 719-715-G1
- Zoro # G1809075
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Size | 6-1/2 in x 1 in |
Length | 6 1/2 in |
Width | 1 in |
Details
For Use With | 40KJ53 |
Application | Refrigerant Charging Scale |
Material | Plastic |
Color | Gray |
Item | Refrigerant Scale Handpiece |
Accessory Type | Refrigerant Scale Handpiece |
Description
Refrigerant Scale Handpiece, Size 6-1/2 in x 1 in, Color Gray, Plastic Material, 6 1/2 in Length, Width 1 in, Refrigerant Charging Scale, For Use With 40KJ53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0800 460 Volt Single Phase (950-0800)
- WIGWAM MILLS LG Diabetic Therm Sock (F2062-792 LG)
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-008)
- HONEYWELL V8043F5093 24V Zone Valve (V8043F5093)
- INFICON Vacuum Gauge (710-202-G1)
- INFICON Vacuum Gauge, KF16 Fitting (710-202-G27)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" (10994)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- CPS Refrigerant Mntnce Retrofit Kit, ForL790B (LSXBMK)
- NAVAC Valve Core Removal Tool (NVR1)
- Inficon AC & Refrigeration Accessories