Shop All Refrigerant Leak Detectors
Inficon
Refrigerant Leak Detector
Mfr # 705-202-G1
Zoro # G3898212
original price:
$244.19
11% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants
- Type Heated Diode Sensor with Mechanical Pump
- Includes (2) D Size Alkaline Batteries, 2 Year Replacement Warranty, Automatically Compensates for Changing Background Contamination, Hard Plastic Carrying Case, Positive Displacement Pump Sampling System, Rubber Coated Flexible Metal Probe, Sensor, Spare Filters, Unit Uses Heated Diode Sensor Technology, Variable Intensity Audible Signal and Single Flashing LED
- Voltage 2 D Alkaline Batteries
- Typical Application Refrigerant Leak Detection
Product Information
- Brand Inficon
- MFR # 705-202-G1
- Zoro # G3898212
- UPC # 689466037050
- Country of Origin United States
- Category Refrigerant Leak Detectors
Details
Item | Refrigerant Leak Detector |
For Use With | CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants |
Type | Heated Diode Sensor with Mechanical Pump |
Includes | (2) D Size Alkaline Batteries, 2 Year Replacement Warranty, Automatically Compensates for Changing Background Contamination, Hard Plastic Carrying Case, Positive Displacement Pump Sampling System, Rubber Coated Flexible Metal Probe, Sensor, Spare Filters, Unit Uses Heated Diode Sensor Technology, Variable Intensity Audible Signal and Single Flashing LED |
Voltage | 2 D Alkaline Batteries |
Typical Application | Refrigerant Leak Detection |
Sensitivity per Year | 0.25 oz/yr CFCs, HCFCs, HFCs and HFOs |
Sensitivity Level | 2 |
Description
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.25 oz/yr CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 2 D Alkaline Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Recorder, Single Phase, 70 to 300V (FLUKE-VR1710)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- INFICON Inficon TEK-Mate® Refrigerant Leak Detector 705-202-G1, Detects R22, R410A, R134A (705-202-G1)
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- INFICON Refrigerant Leak Detector (717-202-G1)
- TRACER PRODUCTS Tracer Products TRALF500CS Leak Finder UV Lamp with 3 AAA Batteries & Fluorescence-Enhancing Glasses; Violet (TRALF500CS)
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- Inficon Refrigerant Leak Detectors