Shop All Gas Analyzers
Inficon
CO Check Carbon Monoxide Meter
Mfr # 715-202-G1
Zoro # G7952598
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Holster Case with Belt Clip
- Auto Power Off Yes
- Features One Handed Operation
- Low Battery Indicator Yes
- Power Source Battery
Product Information
- Brand Inficon
- MFR # 715-202-G1
- Zoro # G7952598
- UPC # 689466037159
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Battery Size | 9V |
Details
Description
CO Check Carbon Monoxide Meter, Digital Display Screen Type LCD, Features One Handed Operation, Includes Holster Case with Belt Clip, Maximum Carbon Monoxide Measured 999 ppm, Minimum Carbon Monoxide Measured 1 ppm, PPM Accuracy 3 Percent of Reading or +/-1 ppm, Testing Functions Indoor Air Quality, Gases Detected Carbon Monoxide, Power Source Battery, Battery Voltage 9V, Alert Type Light, Sound, Auto Power Off Yes, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSR ELECTRONICS RSR ELECTRONICS ZD98 Soldering station (ZD98)
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380941)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (MEX3-D52.H30/0133)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 600 PSI)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- INFICON Replacement Sensor, TEK-Mate/Compass (703-020-G1)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- UEI TEST INSTRUMENTS Leak Detector, Refrigerant, 9V (RLD10)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- MARCO Barricade CO Monitor without Cord (1050001)
- MASTERCOOL Sensor Tip (55100-SEN)
- Inficon Gas Analyzers