Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, pH/Total Alkalinity, PK50
Mfr # 480005
Zoro # G4091823
original price:
$13.69
5% off
new price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH, Total Alkalinity
- Range pH: 6.0/6.5/7.0/7.5/8.0/8.5/11.0, Total Alkalinity: 0/40/80/120/180/240/720 ppm
- Detects For Total Alkalinity
- Number of Tests 50
- Type Waterworks
Product Information
- Brand Industrial Test Systems
- MFR # 480005
- Zoro # G4091823
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | pH, Total Alkalinity |
Range | pH: 6.0/6.5/7.0/7.5/8.0/8.5/11.0, Total Alkalinity: 0/40/80/120/180/240/720 ppm |
Detects For | Total Alkalinity |
Number of Tests | 50 |
Type | Waterworks |
Item | Test Strips |
Minimum Measurement One | 6 ppm |
Maximum Measurement One | 11 ppm |
Test Form | Strip |
Minimum Alkalinity Measurement | 6 pH |
Parameter Measurements Included | 0 to 720 ppm Total Alkalinity, 6 to 11 pH |
Test Type | Test Strips |
Parameter Two Measurements Included | 0 to 720 ppm Alkalinity |
Testing Parameter One | pH, Total Alkalinity |
Maximum Alkalinity Measurement | 11 pH |
Test Detects For | pH, Total Alkalinity |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One pH, Total Alkalinity, Parameter Measurements Included 0 to 720 ppm Total Alkalinity, 6 to 11 pH, Number of Tests 50, Test Detects For pH, Total Alkalinity, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included 0 to 720 ppm Alkalinity, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 8 oz, PK96 (W217008)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- INDUSTRIAL TEST SYSTEMS Test Strips, Colorimeter, 0-6ppm (481647)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Blue (2600-201A)
- Industrial Test Systems Chemical Test Strips