Shop All Chemical Test Strips
Industrial Test Systems
Test Strips, Manganese, 0.2-2ppm, PK24
Mfr # 481020
Zoro # G4719924
original price:
$29.39
12% off
new price: $25.69
/pk 24, $1.07/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Manganese
- Range 0/0.05/0.1/0.2/0.4/1.0/Greater Than 1.6 ppm
- Type Sensafe
- Number of Tests 24
- Detects For Manganese
Product Information
- Brand Industrial Test Systems
- MFR # 481020
- Zoro # G4719924
- Country of Origin United States
- Category Chemical Test Strips
Details
Testing Parameter | Manganese |
Range | 0/0.05/0.1/0.2/0.4/1.0/Greater Than 1.6 ppm |
Type | Sensafe |
Number of Tests | 24 |
Detects For | Manganese |
Item | Test Strips |
Minimum Measurement One | 0 ppm |
Test Form | Strip |
Testing Parameter One | Manganese |
Maximum Measurement One | 1.6 ppm |
Test Type | Test Strips |
Parameter Measurements Included | 0.02 to 1.6 ppm Manganese |
Test Detects For | Manganese |
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Manganese, Parameter Measurements Included 0.02 to 1.6 ppm Manganese, Number of Tests 24, pH Resolution Not Applicable, Test Detects For Manganese, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- GARICKRPORATION 40LB Top Soil (33441)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- Industrial Test Systems Chemical Test Strips